Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
FACOM HOLESAW 609A.65
FACOM HOLESAW 609A.65
Hole Saw
References
facom:
609A.65
rubix:
1235134
ean:
3148511887660
Technical specifications
Diameter
65
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM HOLESAW 609A.65
Technical specifications
Attributes
Logistic Weight
221
g
Packaged dimensions (D x W x H)
140
x
100
x
57
mm
Package weight
221
g
Diameter
65
mm
Length of cut
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.03
excl. VAT
/
Each
£
56.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ARMEG PCH102 102MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)
ARMEG PCH022 22MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)22 MM
SANDVIK R416.7-0600-25-01 CORODRILL 880 5748190
ARMEG PCH060 60MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
ARMEG PCH114 114MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)114 MM
SANDVIK R416.7-0650-25-01 CORODRILL 880 5748192
ARMEG PCH076 76MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
SANDVIK R416.7-1100-25-01 5747353
ARMEG PCH089 89MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)89 MM
SANDVIK R416.7-0750-25-01 5747336
ARMEG PCH070 70MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH016 16MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)16 MM
ARMEG PCH073 73MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
SANDVIK R416.7-0950-25-01 CORODRILL 880 5747347
ARMEG PCH025 25MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)25 MM