Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK FLAT RING SLOGGING SPANNER 65MM
ROEBUCK FLAT RING SLOGGING SPANNER 65MM
Polygonal wrench for impact
References
roebuck:
6495276
rubix:
247142
ean:
3660338394331
Technical specifications
Opening
65
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 65MM
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
65
Length
280
mm
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.02
excl. VAT
/
Each
£
72.02
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
ROEBUCK SS62RING SLOGGING RING SPANNER 3.7/8 A/F
GEDORE 1B-65 1B COMBINATION SPANNER 65MM 6004660
BAHCO 1952M-11 COMBINATION WRENCH
STAHLWILLE 40482424 3/8 AF COMBI SPANNER 13S
STAHLWILLE 03490078 1/2 INCH DRIVE X 2.3/8 AF CROW-RING
ROEBUCK OPEN-ENDED A/F SPANNER 3/4IN X 7/8
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 13MM
STAHLWILLE 41030608 6 X 8MM DOUBLE END RING SPANNER
STAHLWILLE 30MM HEAVY DUTY RING SPANNERS
FACOM 101.8PB ADJUSTABLE WRENCH 8IN QUICK ADJUST METAL
STAHLWILLE 40484040 3/4 AF COMBI SPANNER 13S
BAHCO 2M-25-28 RING WRENCH
BAHCO 111M-7 COMBINATION WRENCH 7MM
FACOM 44.6X7 44 OPEN END JAW SPANNERS METRIC 6 X 7MM
GEDORE 7 XL 30 30MM XL COMBINATION WRENCH