References
Roebuck:880096
Rubix:222A1107
EAN:3660338335457



Product details : ROEBUCK RING SPANNER A/F 1-1/16 X 1-1/4
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Technical specifications
Attributes
| Length | 363 mm |
|---|---|
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.02 excl. VAT
/ Each
£ 19.22 incl. VAT
- In stock: Next day delivery
