References
SKF:SYF 508
Rubix:102A9398
Manufacturer :27328
EAN:7316570481310

Documents
Product details : SKF HOUSED BEARING UNIT SYF 508
Short base pillow (plummer) block housings are designed to accommodate an insert bearing. They are strong, stiff and cost-effective, and are suitable for most applications. The housings has threads for attachment bolts so that it can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistic Weight | 1071,8 g |
|---|---|
| Inner diameter | 80 mm |
| Material | cast iron |
| Height | 99 mm |
| Outer diameter | 80 mm |
| Width | 48 mm |
| Shaft Height | 49.2 mm |
| Fixation centre-to-centre distance | 88.9 mm |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Delivery usually within ( 3 ) days
