References
SKF:SY 503 M
Rubix:102A9395
Manufacturer :27291
EAN:7316570971088

Product details : SKF HOUSED BEARING UNIT SY 503 M
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x127x75 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 37.3 mm |
| Material | steel |
| Height | 37.3 mm |
| Outer diameter | 127 mm |
| Width | 32 mm |
| Shaft Height | 30.2 mm |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- Delivery usually within ( 3 ) days
