SKF HOUSED BEARING UNIT P 40


Pillow Block Housing

References
skf:P 40
rubix:102A8244
manufacturer :17598
ean:7316570242898
brand logo
brand logo
Technical specifications
Inner diameter40 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT P 40


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x86x64 mm
Logistic Weight58,6 g
Inner diameter40 mm
Outer diameter40 mm
Width26 mm
Materialpressed steel
Fixation centre-to-centre distance68 mm
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
  • In stock: Next day delivery