References
SKF:SYJ 510
Rubix:231A3378
Manufacturer :74537
EAN:7316570731835

Product details : SKF SYJ510 HOUSING
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.
Technical specifications
Attributes
| Logistic Weight | 2011 g |
|---|---|
| Inner diameter | 90 mm |
| Material | cast iron |
| Height | 114 mm |
| Width | 58 mm |
| Shaft Height | 57.2 mm |
| Fixation centre-to-centre distance | 157.5 mm |
Show UNSPSC/ECL@SS
£ 35.29 excl. VAT
/ Each
£ 42.35 incl. VAT
- Delivery usually within ( 3 ) days
