Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings for insert bearing
Pillow block housing for insert bearing
INA GEH47-BT HOUSING
INA GEH47-BT HOUSING
Plummer block housing
References
ina:
GEH47-BT
rubix:
232A9284
manufacturer :
0008885750000
ean:
4012802808377
Technical specifications
Inner diameter
47
mm
See all Specifications
Product details
Technical specifications
Product details : INA GEH47-BT HOUSING
Plummer block housing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50,1
x
98,4
x
98,4
mm
Logistic Weight
100
g
Inner diameter
47
mm
Outer diameter
98.4
mm
Width
50.1
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSED ONLY SY 508 M
SKF PLUMMER BLOCK UNIT P30TF
SKF SYWK505Y WHITE RANGE FOODLINE HOUSED UNIT
SKF SYJ-509 PLUMMER BLOCK HOUSE
SKF HOUSED BEARING UNIT SY 506 M
SKF HOUSED BEARING UNIT SYF 506
SKF HOUSED BEARING UNIT P 62
SKF PILLOW BLOCK HOUSING SY 504 M
INA GG.ASE11 GGASE11 HOUSING
SKF HOUSED BEARING UNIT SYF 508
SKF HOUSED BEARING UNIT P 40
INA GEHASE03-GG 0866914490000 PLUMMER BLOCK HOUSING
SKF HOUSED BEARING UNIT SY 513 M
SNR P204 HOUSING
SKF PLUMMER BLOCK UNIT P12TF