SKF PLUMMER BLOCK UNIT P30TF


Pillow Block Housing

References
skf:P 30 TF
rubix:183221
ean:7316570994988
brand logo
brand logo
Technical specifications
Inner diameter30 mm
See all Specifications

Product details : SKF PLUMMER BLOCK UNIT P30TF


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion

Technical specifications


Attributes
Logistic Weight472 g
Inner diameter30 mm
Outer diameter119 mm
Width41.2 mm
Show UNSPSC/ECL@SS
£ 47.30 excl. VAT
/ Each
£ 56.76 incl. VAT
  • Usually arrives within 14 working days