References
SKF:SYJ 509
Rubix:237A7841
Manufacturer :91111
EAN:7316570538953

Product details : SKF SYJ-509 PLUMMER BLOCK HOUSE
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.
Technical specifications
Attributes
| Logistic Weight | 1596 g |
|---|---|
| Inner diameter | 85 mm |
| Material | cast iron |
| Height | 107.5 mm |
| Width | 52 mm |
| Shaft Height | 54 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
- Delivery usually within ( 3 ) days
