References
SKF:SYJ 515
Rubix:102A9567
Manufacturer :27341
EAN:7316570354027

Product details : SKF HOUSED BEARING UNIT SYJ 515
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.
Technical specifications
Attributes
| Logistic Weight | 5200 g |
|---|---|
| Inner diameter | 130 mm |
| Material | cast iron |
| Height | 165.5 mm |
| Width | 74 mm |
| Shaft Height | 82.5 mm |
| Fixation centre-to-centre distance | 217 mm |
Show UNSPSC/ECL@SS
£ 121.59 excl. VAT
/ Each
£ 145.91 incl. VAT
- Usually arrives within 14 working days
