References
SKF:FYK 508
Rubix:103A5335
Manufacturer :6460
EAN:7316571118925

Product details : SKF HOUSED BEARING UNIT FYK 508
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Strengths
•Chemical Resistant
Lightweight
Strong
Lightweight
Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x130x152 mm |
|---|---|
| Logistic Weight | 301,3 g |
| Inner diameter | 80 mm |
| Width | 39 mm |
| Material | composite |
| Fixation centre-to-centre distance | 101.5 mm |
| Height | 25.5 mm |
| Outer diameter | 115.9 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- Delivery usually within ( 3 ) days
