SKF FYWK507Y WHITE RANGE FOODLINE HOUSED UNIT
Housing for insert bearing
See technical informationSee documentsReferences
SKF:FYWK 507 Y
Rubix:200A1396
Manufacturer :443482
EAN:7316574919710

Documents
Product details : SKF FYWK507Y WHITE RANGE FOODLINE HOUSED UNIT
These square flanged housings for insert bearings are made of composite material and are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Strengths
•Chemical Resistant
Lightweight
Strong
Lightweight
Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x118x68,2 mm |
|---|---|
| Logistic Weight | 237 g |
| Inner diameter | 72 mm |
| Width | 35 mm |
| Material | composite |
| Fixation centre-to-centre distance | 92 mm |
Show UNSPSC/ECL@SS
£ 26.94 excl. VAT
/ Each
£ 32.33 incl. VAT
- Usually arrives within 14 working days
