References
SKF:FYC 510
Rubix:103A5336
Manufacturer :63471
EAN:7316570125344

Product details : SKF HOUSING ONLY FYC 510
These round flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
These round flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistic Weight | 2078 g |
|---|---|
| Inner diameter | 90 mm |
| Width | 40 mm |
| Material | grey cast iron |
| Fixation centre-to-centre distance | 97.6 mm |
| Height | 39.5 mm |
| Outer diameter | 113.1 mm |
| Mounting typ | round y-flange bearing housing |
| Sealing | open |
| Type of bearing | insert / clamping-ring bearing |
Show UNSPSC/ECL@SS
£ 46.58 excl. VAT
/ Each
£ 55.90 incl. VAT
- Delivery usually within ( 3 ) days
