Housing for insert bearings
Inner diameter | 52 mm |
---|---|
Width | 70 mm |
Logistics dimensions (L x W x H) | 30x124x96 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 52 mm |
Width | 70 mm |
Fixation centre-to-centre distance | 99 mm |
Height | 30 mm |
Length | 124 mm |
Series | fytbk |
Diameter of fixation holes | 12.3 mm |
Number of holes | 2 |
Outer diameter | 65 mm |
Material | composite |
Usually arrives within 14 working days