References
SKF:PF 20 TF
Rubix:183260B
EAN:7316570247800


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Material | pressed steel (housing); bearing steel (insert bearing) |
Product details : SKF 3BOLT CIRFLANGE PF20TF
Round flanged ball bearing units with pressed steel housing consist of an insert bearing mounted in a pressed steel housing that can be bolted to a machine wall or frame. In addition to being part of a unit, housings and insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 31 mm |
| Material | pressed steel (housing); bearing steel (insert bearing) |
| Fixation centre-to-centre distance | 71.5 mm |
| Height | 90 mm |
| Outer diameter | 91 mm |
| Mounting typ | flanged housing with round flange (3-bolt) |
| Sealing | two rubber seals |
| Type of bearing | insert bearing yar 204-2f |
Show UNSPSC/ECL@SS
£ 46.82 excl. VAT
/ Each
£ 56.18 incl. VAT
- Delivery usually within ( 3 ) days