References
SKF:PF 80
Rubix:103A2782
EAN:7316571071008

Product details : SKF HOUSED BEARING UNIT PF 80
Round flanged pressed steel housings for insert bearings are lightweight and made from cold-rolled steel, and are zinc-coated for corrosion protection. The housings are cost-effective and designed for simple applications with light loads. The two-part housing, which has no provision for relubrication, can be ordered separately from the insert bearing, making a large number of combinations possible.
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 148 mm |
| Material | pressed steel |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ 5 pieces
£ 70.20 incl. VAT
- Delivery usually within ( 3 ) days
