Housing for insert bearings
Inner diameter | 62 mm |
---|---|
Width | 108 mm |
Logistic Weight | 766,3 g |
---|---|
Inner diameter | 62 mm |
Width | 108 mm |
Fixation centre-to-centre distance | 83 mm |
Height | 31 mm |
Series | fyj |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Outer diameter | 76 mm |
Material | grey cast |
Usually arrives within 14 working days