Housing locating washer
Inner diameter | 193 mm |
---|---|
Outer diameter | 240 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x240x240 mm |
---|---|
Logistic Weight | 1450 g |
Inner diameter | 193 mm |
Outer diameter | 240 mm |
Width | 11 mm |
Series | GS811 |
Usually arrives within 14 working days