References
FAG:U217
Rubix:229A2085
Manufacturer :0192928130000
EAN:4012801320931

Product details : FAG U217 BEARING SEATING RING 192928130000
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x130x130 mm |
|---|---|
| Logistic Weight | 290 g |
| Inner diameter | 105 mm |
| Outer diameter | 130 mm |
| Width | 11 mm |
| Thickness | 11 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 53.76 excl. VAT
/ Each
£ 64.51 incl. VAT
- Delivery usually within ( 7 ) days
