Seating washer
Inner diameter | 42 mm |
---|---|
Outer diameter | 55 mm |
Width | 5.5 mm |
Logistics dimensions (L x W x H) | 5,5x55x55 mm |
---|---|
Logistic Weight | 32 g |
Inner diameter | 42 mm |
Outer diameter | 55 mm |
Width | 5.5 mm |
Series | u2 |
Material | steel |
Usually arrives within 14 working days