References
INA:WS89315
Rubix:238A2106
Manufacturer :0000263100000
EAN:4012802471380

Product details : INA WS89315 AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x135x135 mm |
|---|---|
| Logistic Weight | 960 g |
| Inner diameter | 75 mm |
| Outer diameter | 135 mm |
| Width | 12.5 mm |
| Thickness | 12.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 170.15 excl. VAT
/ Each
£ 204.18 incl. VAT
- Usually arrives within 14 working days
