Housing locating washer
Inner diameter | 203 mm |
---|---|
Outer diameter | 250 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x250x250 mm |
---|---|
Logistic Weight | 1860 g |
Inner diameter | 203 mm |
Outer diameter | 250 mm |
Width | 11 mm |
Series | gs811 |
Usually arrives within 14 working days