References
INA:GS81111
Rubix:105A1344
Manufacturer :0000248050000
EAN:4012802431810

Product details : INA GS81111 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x78x78 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 57 mm |
| Outer diameter | 78 mm |
| Width | 5 mm |
| Thickness | 5 mm |
Show UNSPSC/ECL@SS
£ 47.43 excl. VAT
/ Each
£ 56.92 incl. VAT
- Delivery usually within ( 7 ) days
