Seating washer
Inner diameter | 110 mm |
---|---|
Outer diameter | 145 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x145x145 mm |
---|---|
Logistic Weight | 560 g |
Inner diameter | 110 mm |
Outer diameter | 145 mm |
Width | 15 mm |
Series | U3 |
Material | Steel |
Usually arrives within 14 working days