References
INA:WS81136
Rubix:105A2317
Manufacturer :0000229180000
EAN:4012802423693

Product details : INA WS81136 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x222x222 mm |
|---|---|
| Logistic Weight | 1120 g |
| Inner diameter | 180 mm |
| Outer diameter | 222 mm |
| Width | 10 mm |
| Thickness | 10 mm |
Show UNSPSC/ECL@SS
£ 785.52 excl. VAT
/ Each
£ 942.62 incl. VAT
- Usually arrives within 14 working days
