Shaft locating washer
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 10.5 mm |
Logistics dimensions (L x W x H) | 11x110x110 mm |
---|---|
Logistic Weight | 550 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 10.5 mm |
Series | ws893 |
Usually arrives within 14 working days