Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NILOS RING 6413 AV
NILOS RING 6413 AV
NILOS ring for single-row grooved ball bearings
References
nilos:
6413AV
rubix:
102A5114
ean:
7316578017825
Technical specifications
Inner diameter
65
mm
Outer diameter
143.5
mm
Width
3.5
mm
See all Specifications
Product details
Technical specifications
Product details : NILOS RING 6413 AV
Nilos ring for single-row grooved ball bearings. Sealing on the outer rolling bearing ring.
Nilos ring for single-row grooved ball bearings. Sealing on the outer rolling bearing ring.
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
143.5
mm
Width
3.5
mm
Material
Zinc-plated steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.65
excl. VAT
/
Each
£
10.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF AS 120155 WASHER
NILOS RING 6026 AV
SKF 0.40MM SHIM SET TMAS 100-040
SKF NEEDLE BEARING WASHER AS 4060
INA NEEDLE BEARING WASHR WS81107
INA NEEDLE BEARING WASHR GS81148
INA NEEDLE BEARING WASHR WS81106
INA NEEDLE BEARING WASHR WS81134
SKF NEEDLE BEARING WASHR AS 1226
NTN WS81112 NEEDLE ROLLER BEARING
SKF SHIM SET TMAS 50-040
INA WS81207 NEEDLE BEARING WASHR 256150000
NSK SR215/6.5-KIT+J LOCATING RING
NSK LOCATING RING PAIR SR120/14-KIT
INA NEEDLE BEARING WASHR GS81114