Housing locating washer
Inner diameter | 143 mm |
---|---|
Outer diameter | 200 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 13,5x200x200 mm |
---|---|
Logistic Weight | 1635 g |
Inner diameter | 143 mm |
Outer diameter | 200 mm |
Width | 13.5 mm |
Series | gs812 |
Usually arrives within 14 working days