References
INA:WS89311
Rubix:105A3085
Manufacturer :0000271110000
EAN:4012802713169

Product details : INA WS89311 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x105x105 mm |
|---|---|
| Logistic Weight | 520 g |
| Inner diameter | 55 mm |
| Outer diameter | 105 mm |
| Width | 10.5 mm |
| Thickness | 10.5 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 272.70 excl. VAT
/ Each
£ 327.24 incl. VAT
- Usually arrives within 14 working days
