References
INA:WS81144
Rubix:238A3305
Manufacturer :0000270060000
EAN:4012802423945

Product details : INA WS81144 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x267x267 mm |
|---|---|
| Logistic Weight | 1550 g |
| Inner diameter | 220 mm |
| Outer diameter | 267 mm |
| Width | 11 mm |
| Thickness | 11 mm |
Show UNSPSC/ECL@SS
£ 438.42 excl. VAT
/ Each
£ 526.10 incl. VAT
- Usually arrives within 14 working days
