Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NILOS RING 6207 JV
NILOS RING 6207 JV
NILOS ring for single-row grooved ball bearings
References
nilos:
6207JV
rubix:
102A6086
ean:
7316578014831
Technical specifications
Inner diameter
43
mm
Outer diameter
72
mm
Width
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : NILOS RING 6207 JV
Nilos ring for single-row grooved ball bearings. Sealing at the inner rolling bearing ring.
Nilos ring for single-row grooved ball bearings. Sealing at the inner rolling bearing ring.
Technical specifications
Attributes
Inner diameter
43
mm
Outer diameter
72
mm
Width
2.5
mm
Material
Zinc-plated steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.70
excl. VAT
/
Each
£
4.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NSK FR180/10+J LOCATING RING
INA NEEDLE BEARING WASHR WS81248
SKF SPACING WASHER ZW 65X72
INA NEEDLE BEARING WASHR GS81118
SKF NEEDLE BEARING WASHER AS 2542
SKF AS 0619 WASHER
SKF 0.10MM SHIM PACK TMAS 75-010
NILOS RING 6306 JV
INA NEEDLE BEARING WASHR GS89317
INA NEEDLE BEARING WASHR GS81130
SKF NEEDLE BEARING WASHER AS 1528
SKF SPACING WASHER ZW 50X62
NSK FR140/10+J LOCATING RING
SKF AS 85110 WASHER
INA NEEDLE BEARING WASHR WS81213