References
INA:WS81122
Rubix:105A2313
Manufacturer :0000255260000
EAN:4012802077223

Product details : INA WS81122 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x145x145 mm |
|---|---|
| Logistic Weight | 377 g |
| Inner diameter | 110 mm |
| Outer diameter | 145 mm |
| Width | 7 mm |
| Thickness | 7 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 252.91 excl. VAT
/ Each
£ 303.49 incl. VAT
- Delivery usually within ( 7 ) days
