References
NSK:SR80/8-KIT+J
Rubix:216A5021
Manufacturer :SR80/8-KIT+J N
EAN:00029176799952

Documents
Product details : NSK SR80/8-KIT+J LOCATING RING
Stop ring for fixed bearings. Sold in kits of 2 rings.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Inner diameter | 80 mm |
| Width | 8 mm |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Usually arrives within 14 working days
