Sphered seat washers
Inner diameter | 52 mm |
---|---|
Outer diameter | 72 mm |
Width | 7.5 mm |
Logistics dimensions (L x W x H) | 7,5x72x72 mm |
---|---|
Logistic Weight | 84 g |
Inner diameter | 52 mm |
Outer diameter | 72 mm |
Width | 7.5 mm |
Series | u |
Material | bearing steel |
Usually arrives within 14 working days