References
INA:WS81216
Rubix:105A0732
Manufacturer :0000256310000
EAN:4012802713091

Product details : INA WS81216 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x115x115 mm |
|---|---|
| Logistic Weight | 358 g |
| Inner diameter | 80 mm |
| Outer diameter | 115 mm |
| Width | 8.5 mm |
| Thickness | 8.5 mm |
Show UNSPSC/ECL@SS
£ 152.19 excl. VAT
/ Each
£ 182.63 incl. VAT
- Delivery usually within ( 7 ) days
