References
INA:GS81230
Rubix:132A8273
Manufacturer :0000274480000
EAN:4054364129163

Product details : INA GS81230 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,5x215x215 mm |
|---|---|
| Logistic Weight | 2180 g |
| Inner diameter | 153 mm |
| Outer diameter | 215 mm |
| Width | 14.5 mm |
| Thickness | 14.5 mm |
Show UNSPSC/ECL@SS
£ 813.97 excl. VAT
/ Each
£ 976.76 incl. VAT
- Usually arrives within 14 working days
