SKF NEEDLE BEARING WASHER AS 1528


Washer

References
skf:AS 1528
rubix:100A0064
manufacturer :532
ean:7316570192643
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter28 mm
Width1 mm
See all Specifications

Product details : SKF NEEDLE BEARING WASHER AS 1528


Thin universal washers for needle roller thrust bearings are supplied as separate components. They are made of spring steel and hardened, and both faces of the washers are polished and can be used as raceways. The washers can provide cost-effective solutions, if the adjacent machine components are not hardened, but have adequate stiffness, and the requirements to run-out are moderate. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.

Strengths

- Enable full interchangeability of washers
- Require minimal axial space
- Provide cost-effective solutions

Technical specifications


Attributes
Logistics dimensions (L x W x H)1x28x28 mm
Logistic Weight3 g
Inner diameter15 mm
Outer diameter28 mm
Width1 mm
Show UNSPSC/ECL@SS
£ 0.48 excl. VAT
/ Each
£ 0.58 incl. VAT
  • Usually arrives within 14 working days