References
INA:GS81207
Rubix:105A1337
Manufacturer :0000247320000
EAN:4012802712704

Product details : INA GS81207 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x62x62 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 37 mm |
| Outer diameter | 62 mm |
| Width | 5.25 mm |
| Thickness | 5.25 mm |
Show UNSPSC/ECL@SS
£ 268.50 excl. VAT
/ 5 pieces
£ 322.20 incl. VAT
- Delivery usually within ( 7 ) days
