Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81215
INA NEEDLE BEARING WASHR WS81215
Shaft locating washer
References
ina:
WS81215
rubix:
105A2474
manufacturer :
0000254370000
ean:
4012802713053
Technical specifications
Inner diameter
75
mm
Outer diameter
110
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81215
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
110
x
110
mm
Logistic Weight
319
g
Inner diameter
75
mm
Outer diameter
110
mm
Width
8
mm
Series
WS812
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
505.37
excl. VAT
/
Each
£
606.44
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
FAG U309 BEARING SEATING RING 192929370000
NILOS RING 6228 AV
INA NEEDLE BEARING WASHR GS81138
SKF NEEDLE BEARING WASHER AS 1528
INA NEEDLE BEARING WASHR WS81209
SKF NEEDLE BEARING WASHER AS 4565
NSK SR90/4-KIT+J PLUMMER BLOCK SEALS
INA NEEDLE BEARING WASHR GS87410
INA NEEDLE BEARING WASHR GS81217
INA NEEDLE BEARING WASHR GS89313
INA NEEDLE BEARING WASHR GS81115
FAG U307 BEARING SEATING RING 167444460000
SKF SPACING WASHER ZW 25X32
SKF TMAS200-040
INA NEEDLE BEARING WASHR GS89312