Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81120
INA NEEDLE BEARING WASHR WS81120
Shaft locating washer
References
ina:
WS81120
rubix:
105A3020
manufacturer :
0000255000000
ean:
4012802077216
Technical specifications
Inner diameter
100
mm
Outer diameter
135
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81120
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
135
x
135
mm
Logistic Weight
347
g
Inner diameter
100
mm
Outer diameter
135
mm
Width
7
mm
Series
WS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.00
excl. VAT
/
Each
£
230.40
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
SKF BEARING SEATING RING U 215
INA NEEDLE BEARING WASHR GS81209
SKF STEEL SHIM TMAS100-100
NSK SR100/9.5-KIT+J LOCATING RING
NSK SR110/10-KIT+J LOCATING RING
INA NEEDLE BEARING WASHR WS81217
INA NEEDLE BEARING WASHR WS81105
SKF NEEDLE BEARING WASHER AS 4060
NSK LOCATING RING PAIR SR120/14-KIT
INA NEEDLE BEARING WASHR GS81215
INA NEEDLE BEARING WASHR GS81102
INA NEEDLE BEARING WASHR WS81104
SKF SPACING WASHER ZW 70X80
INA NEEDLE BEARING WASHR GS81113
INA NEEDLE BEARING WASHR WS89309