Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR GS87411
INA NEEDLE BEARING WASHR GS87411
Housing locating washer
References
fag:
GS87411
rubix:
201A3804
manufacturer :
0000244900000
ean:
4012802712605
Technical specifications
Inner diameter
57
mm
Outer diameter
120
mm
Width
10.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR GS87411
Housing washer
Technical specifications
Attributes
Logistic Weight
735
g
Inner diameter
57
mm
Outer diameter
120
mm
Width
10.5
mm
Series
GS874
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.70
excl. VAT
/
Each
£
132.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SKF SPACING WASHER ZW 90X110
INA NEEDLE BEARING WASHR GS81248
NSK LOCATING RING PAIR SR120/14-KIT
FAG U306 BEARING SEATING RING 192929100000
FAG U309 BEARING SEATING RING 192929370000
INA NEEDLE BEARING WASHR WS89313
NSK SR215/6.5-KIT+J LOCATING RING
INA NEEDLE BEARING WASHR GS81152
NILOS RING 32206 AV
INA NEEDLE BEARING WASHR GS81238
INA NEEDLE BEARING WASHR WS81108
INA NEEDLE BEARING WASHR GS81112
INA NEEDLE BEARING WASHR GS89314
INA NEEDLE BEARING WASHR GS89313
NSK FR150/10 LOCATING RING