References
INA:WS81222
Rubix:238A3789
Manufacturer :0000255930000
EAN:4012802423785

Product details : INA WS81222 AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x160x160 mm |
|---|---|
| Logistic Weight | 940 g |
| Inner diameter | 110 mm |
| Outer diameter | 160 mm |
| Width | 11.5 mm |
| Thickness | 11.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 163.81 excl. VAT
/ Each
£ 196.57 incl. VAT
- Usually arrives within 14 working days
