Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
FAG U305 BEARING SEATING RING 167444380000
FAG U305 BEARING SEATING RING 167444380000
Seating washer
References
fag:
U305
rubix:
229A2086
manufacturer :
0167444380000
ean:
4012801182652
Technical specifications
Inner diameter
38
mm
Outer diameter
55
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : FAG U305 BEARING SEATING RING 167444380000
Seating washer U3, rolling bearing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
55
x
55
mm
Logistic Weight
43
g
Inner diameter
38
mm
Outer diameter
55
mm
Width
6
mm
Series
U3
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.46
excl. VAT
/
Each
£
17.35
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
NSK FR250/10+J:NSK LOCATING RING
INA NEEDLE BEARING WASHR GS81248
NILOS RING 32208 AV
INA NEEDLE BEARING WASHR WS81110
SKF TMAS200-025
INA NEEDLE BEARING WASHR WS81164
INA NEEDLE BEARING WASHR GS81136
NILOS RING 6316 AV
NILOS RING 6308 AV
INA NEEDLE BEARING WASHR GS81215
SKF SHIM PACK TMAS50-070
SKF TMAS200-040
MECALINE FR170X12.5 858439 RINGS FR12.5/170
NILOS RING 6201 JV
NSK SR120/10-KIT+J LOCATING RING