Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR GS81211
INA NEEDLE BEARING WASHR GS81211
Housing locating washer
References
ina:
GS81211
rubix:
105A1336
manufacturer :
0000248130000
ean:
4012802712742
Technical specifications
Inner diameter
57
mm
Outer diameter
90
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR GS81211
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
90
x
90
mm
Logistic Weight
209
g
Inner diameter
57
mm
Outer diameter
90
mm
Width
7
mm
Series
GS812
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.77
excl. VAT
/
Each
£
113.72
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS89306
INA NEEDLE BEARING WASHR WS81234
SKF BEARING SEATING RING U 205
INA NEEDLE BEARING WASHR WS89316
FAG U206 BEARING SEATING RING
SKF NEEDLE BEARING WASHER AS 4565
INA NEEDLE BEARING WASHR WS81115
INA NEEDLE BEARING WASHR WS81160
NSK FR130/10 LOCATING RING
INA NEEDLE BEARING WASHR GS81212
SKF 0.50MM SHIM PACK TMAS 50-050
NILOS RING 6204 AV
SKF BEARING SEATING RING U 222
INA WS81208 NEEDLE BEARING WASHR 252910000
NILOS RING 6306 JV