Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR GS81103
INA NEEDLE BEARING WASHR GS81103
Housing locating washer
References
ina:
GS81103
rubix:
45032464
manufacturer :
0000246430000
ean:
4012802712636
Technical specifications
Inner diameter
18
mm
Outer diameter
30
mm
Width
2.75
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR GS81103
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
30
x
30
mm
Logistic Weight
10
g
Inner diameter
18
mm
Outer diameter
30
mm
Width
2.75
mm
Series
GS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.51
excl. VAT
/
Each
£
21.01
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS81112
NSK SR120/11-KIT+J LOCATING RING
NILOS RING 6311 JV
NILOS 6007AV RING
NSK SR160/12.5-KIT+J LOCATING RING
SKF BEARING SEATING RING U 318
INA NEEDLE BEARING WASHR GS81152
INA NEEDLE BEARING WASHR GS81164
INA NEEDLE BEARING WASHR WS81138
INA NEEDLE BEARING WASHR GS81111
INA NEEDLE BEARING WASHR WS89308
SKF BEARING SEATING RING U 213
NSK FR140/10+J LOCATING RING
INA NEEDLE BEARING WASHR WS89312
INA NEEDLE BEARING WASHR GS81211