References
INA:ZS1634
Rubix:105A0003
Manufacturer :0000555220000
EAN:4012802714005

Product details : INA ZS1634 CENTRAL WASHER
Intermediate washer
Technical specifications
Attributes
| Logistic Weight | 30,5 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 34 mm |
| Width | 5.5 mm |
| Thickness | 5.5 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 107.05 excl. VAT
/ 5 pieces
£ 128.46 incl. VAT
- Delivery usually within ( 7 ) days
