Shaft locating washer
Inner diameter | 40 mm |
---|---|
Outer diameter | 78 mm |
Width | 7.5 mm |
Logistics dimensions (L x W x H) | 7,5x78x78 mm |
---|---|
Logistic Weight | 210 g |
Inner diameter | 40 mm |
Outer diameter | 78 mm |
Width | 7.5 mm |
Series | ws893 |
Usually arrives within 14 working days