References
FAG:SP72
Rubix:274A8323
Manufacturer :0395767520000
EAN:4012801142090

Product details : FAG RG DIN5417-SP 72 RETAINING RING
Retaining element
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Type | retaining ring |
| Inner diameter | 67.4 mm |
| Outer diameter | 77.3 mm |
| Width | 1.7 mm |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ 5 pieces
£ 4.20 incl. VAT
- Usually arrives within 14 working days
