ROEBUCK HSCO JOBBER DRILL 11.5MM


HSCo Jobber Drills - Metric

References
unbranded:203573
rubix:203573
brand logo
brand logo

Product details : ROEBUCK HSCO JOBBER DRILL 11.5MM


DIN 338/BS 328 Point angle 135° split point above 3mm (1//8"), 118° non split below 3mm Surface treatment Bronze Application For steels of high tensile strength, stainless and heat resistant steels.
Pack Quantity Drills supplied in pack quantities; 1.
0 to 10mm - 10 per pack 10.
5mm onwards - 5 per pack Price Each is per drill not pack

Technical specifications


Attributes
No attributes to display for this product
£ 24.23 excl. VAT
/ Each
£ 29.08 incl. VAT
  • Sold out